Model # :WB799042
MPN #: FV-86
Aigner FV-86 Floor Vu, 6" x 8" Clear Floor Label Protector (25 pcs)
Write a Review
|
Questions & Answers (0)
Product Description
Aigner's new FV-86 Floor·Vu™ Label Protectors provide a cost effective and durable option for floor labeling. Avoid screw down systems by simply peeling off the backing and sticking it over your label or image. Easily scan bar codes through the clear protective cover. Made of a tough, clear material with an aggressive adhesive preventing pealing and providing protection against forklifts and other machinery. Includes (30) labels inserts.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 6 in |
Product Details
| Manufacturers Part Number | FV-86 |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |