Label Holder, Wire Basket/Display, Clear 3" (25 pcs/pkg)
|
Questions & Answers (0)
Product Description
Snap Label, Label holders, Clear, Snap-On, Wire basket/container/displays, bar code compatible cover, Insert Included. 25/box. 3"L x 1-1/4"H Overall Dimensions.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 1-1/4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | SL1203 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Wire Basket |
| Brand | Aigner |