Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136038

MPN #: 319-B

Ingersoll Rand® Air Vertical Sander, 7" Vinyl Pad, 5,000 RPM, 1 HP

Product Description


Features:
  • Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
  • Control: With variable speed you'll always be completely in control of your tool.
  • Comfort: Weighing only 4.5 pounds, this sander is lightweight and easy to use, so you never have to worry about exhausting yourself on jobs.
  • Usage: Designed for both light and heavy sanding jobs such as roughing body filler, removing rust and smoothing welds.


PRICE
$379.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Width8.85 in
Height7.3 in
Weight5 lbs
Pad Size7 in

Product Details

Max RPM5000 rpm
RPM5000 rpm
TypeVertical Sander
CFM6.9 CFM
Horsepower1 HP
ColorBlack
Power TypePneumatic
StyleVertical
Made in the USANo
DescriptionAir Vertical Sander
Package Quantity1
Manufacturers Part Number319-B
Average CFM6.9
ExhaustHandle
BrandIngersoll Rand

Warranty

Warranty1 yr