Features:
- 1/4 " Air inlet
- Accepts standard .41 " chisel shanks
- Aluminum Body Design
- Shock Absorbing Handle
- Touch Control Trigger
Weights & Dimensions
| Length | 8-1/4 in |
| Size (L x W x H) | 3 |
| Weight | 6 lbs |
| Stroke Length | 2-5/8 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Blows per Minute | 2600 BPM |
| Type | Air Chisel Hammer |
| CFM | 4.5 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Air Chisel Hammer |
| Pressure | 90 psi |
| Manufacturers Part Number | DWMT70785 |
| PSI | 90 psi |
| BPM | 2600 |
| Average CFM | 4.5 |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |