Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :T9FB2254290

MPN #: JT9-550620

JET JCT-3620 3" 4-Bolt Air Chipping Hammer Round Shank 2,200 BPM 90 PSI 34 CFM

Product Description

JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Heavy-Duty, industry proven valve design Ergonomic "D" style forged handle with outside trigger Easy serviceability with the 4-Bolt backhead Heat treated cylinder and piston for added durability Heavy-Duty, industry proven valve design Ergonomic "D" style forged handle with outside trigger Easy serviceability with the 4-Bolt blackhead

PRICE
$779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Air Hose ID1/2 in
Stroke Length3-1/32 in
Bore1-3/16 in
Energy per Blow @ 90 Psi17 lb-in

Product Details

CFM34 CFM
Average Air Consumption34 SCFM
Air Inlet Thread Size (NPT)3/8" in
Noise Level95.0
DescriptionAir Chipping Hammer Round Shank
Manufacturers Part NumberJT9-550620
PSI90 psi
BPM2200
BrandJET