The D25773K 2 In. SDS MAX combination hammer, with its durable and hard hitting German engineered mechanism, delivers category leading 19.4 joules of impact energy. Constant speed electronics allows the Tool to maintain speed under load, even in the hardest concrete, while the patented e-clutch ® system protects the user in bind up situations by stopping the rotation of the bit. This Tool is ideally suited for horizontal and downward drilling for #7 - #14 rebar applications, core drilling up to 6 In. and chipping in any mid-to-lower wall and floor applications. Active vibration control® technology also reduces vibration felt by the user for less fatigue and greater productivity. This Tool comes tag ready, so users and companies can attach the DEWALT tag and track its location virtually anywhere via the DEWALT Tool connect app.
DeWalt® 2" SDS MAX Rotary Hammer
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 23-1/3 |
| Weight | 23.2 lbs |
| Chuck Size | 2 in |
Product Details
| Max RPM | 290 rpm |
| Type | Corded |
| Color | Yellow |
| Amperage | 15 A |
| Style | Rotary Hammer |
| Voltage | 120 V |
| Rate Of Impact (BPM) | 1350 - 2705 |
| Impact Energy | 13.3 |
| Manufacturers Part Number | D25773K |
| BPM | 2210 |
| Brand | DeWalt |
| Speed | 177 - 355 ft/min |
Related Products
7.5 Amp; 0-1,300 RPM; 0-5,800 BPM HammerHook™ allows quick tool storage during the job Multi-function Selector - 3 modes of operation, rotation only, rotary hammer and hammer-only mode Vario-Lock™ positioning - rotates and locks chisel into 36 different positions to optimize working angle Patented Rotating Brush Plate - Provides equal power in forward and reverse Patented Cord Turret - 35° pivot for added flexibility and longer cord life SDS-plus® bit system - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate D-Handle ...
The Bosch RH1255VC SDS-max® 2 In. combination hammer has Turbo Power, which gives the tool a torque and speed boost in hammer mode. It also provides 14.1 Ft.-Lbs. of impact energy for top-rated power. At under 27 Lbs., it has outstanding performance-to-weight ratio in a 2 In. hammer. It features Vibration Control for additional operator control while mitigating vibration in the hammer mechanism and in the handle. This hammer provides Constant Response circuitry for smooth starts, precise hole placement and constant speed under load. Vario-Lock positioning permits rotating and locking the ...
Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work One-Hand™ tool free SDS-max® system makes changing bits easier than ever before while maximizing jobsite productivity Constant Response Circuitry - Maintains speed under load and overload protection Turbo TM Power - delivers 20% more power in hammer only mode Vario-Lock™ Positioning - Rotates and locks ...
The Bosch HD18-2 Two-Speed Hammer Drill features a muscular 8.5 Amp motor that handles all masonry drilling applications, delivering a max of 51,000 BPM for muscle and durability. The tool's drilling capacities range from 3/4- In. for masonry applications to 1-1/2- In. for wood. The HD18-2 features a torque-control auxiliary handle, which locks into place; the handle has a built In. depth gauge. The dual-mode selector easily converts from rotation-only to hammer-drill mode. A rotating brush plate allows users to easily back out bound-up bits. It has two speed settings, one for high speed ...
Tackle demanding jobs with the high-performance 60V MAX 1-1/4 in. SDS PLUS Rotary Hammer. Equipped with a brushless motor and a German-engineered mechanism, this hammer delivers up to 4.5 Joules of impact energy for fast drilling and chipping in even the hardest concrete. The midweight design makes it ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting. Built with safety in mind, this tool features the Anti-Rotation E-Clutch® system and Shocks Active Vibration Control®. ...