Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136164

MPN #: 7803A

Ingersoll Rand® Air Drill, Standard Keyed, 1/4" Chuck,500 RPM

Product Description
The 1/2" Air Drill is a traditionally pistol shaped drill. With a feather trigger for variable speed options, this drill is as versatile as it is efficient and is great for honing, reaming or drilling holes.

Features:
  • Reliable: With the durability of its aluminum housing, you can count on this tool to be reliable and work well time after time. Comes with 1 year warranty
  • 0.5 HP, 500 RPM, Variable trigger allows easy start


PRICE
$259.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Weight3 lbs
Min Hose Size3/8 in
Chuck Size1/2 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
ReversibleNo
Manufacturers Part Number7803A
PSI90 psi
ThrottleTrigger
Sound Level94
Free Speed500 rpm
ExhaustHandle
BrandIngersoll Rand
RPM500 rpm
Handle MaterialAluminum
Horsepower0.5 HP
Gear TrainPlanetary
ColorSilver
Chuck TypeKeyed
StylePistol
CFM High27 CFM
DescriptionAir Drill
DutyGeneral
Housing MaterialAluminum

Warranty

Warranty1 yr