- Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
- Highest precision engineering ensures 600,000 cycles of use
- Internal silencer baffle reduces noise pressure level to 75 dBA
- Precision needle bearings and gears and gear case interchangeable with leading brand
- Advanced ergonomic handle design with insulated coating for maximum operator comfort
- Only 7.5" long & 1.3 lbs. weight
- Ported throttle valve for precise variable speed control
- Best for: Continuous precision air frame work
Universal Tool Pistol Grip Air Drill, Keyed, 1/4" Chuck, 500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Weight | 1 lbs |
| Min Hose Size | 3/8 in |
| Spindle Size | "3/8""-24" |
| Chuck Size | 1/4 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 1.9 SCFM |
| Side Grip Handle | No |
| Reversible | No |
| Manufacturers Part Number | UT8892-5 |
| PSI | 90 psi |
| Throttle | Trigger |
| Sound Level | 75 |
| Free Speed | 500 rpm |
| Exhaust | Handle |
| Brand | Universal Tool |
| Handle Material | Aluminum w/ coating |
| Horsepower | 0.45 HP |
| Gear Train | Planetary |
| Color | Red |
| Chuck Type | Keyed |
| Style | Pistol |
| CFM High | 16 CFM |
| Description | Aircraft Drill |
| Duty | Industrial |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 Year Parts & Labor |