Zep Air Fair Cherry Deodorant, 1 Quart Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
An environmentally friendly, water-based deodorant that contains a concentrated, highly effective blend of odor neutralizing and masking agents, which impart a nice, cherry fragrance to the treated area.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Cherry |
| Size Type | 32 oz. |
| Package Quantity | 12 |
| Description | Air Fair Cherry Deodorant |
| Manufacturers Part Number | 189001 |
| Brand | Zep |