Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB2234063

MPN #: B2234063

ZING® - Marine Safe All Surface Cleaner, Spicy Sandalwood Scent, Quart Bottle 9/Case - Z194-QPS9

Product Description
ZING - Marine Safe All Surface Cleaner, Spicy Sandalwood Scent, Quart Bottle 9/Case - Z194-QPS9

ZING® Marine Safe Multi-Surface Cleaner is a super-strength boat cleaning formula that easily removes tough interior boat dirt and soils on windows, vinyl seats, fiberglass and other hard surfaces. Powered by Eastman Omnia™, Marine Safe Multi-Surface Cleaner is VOC free and safe for people and marine environments. The pH neutral formula is non-hazardous, readily biodegradable, and carries no harsh fumes. Spicy sandalwood scent makes a pleasant chore of cleaning boat interiors.

  • Marine Safe ingredients
  • Easily cleans hard surfaces on boat interiors
  • pH neutral safety, non-hazardous and biodegradable
  • No harsh chemical fumes, VOC free, phosphate free
  • Spicy Sandalwood scent
  • Powered by Omnia™ from Eastman
PRICE
$115.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22.5 lbs

Product Details

TypeSurface Cleaner
Flash Point>200°F
Specific Gravity1.008
pH8.0-10.0
ColorGreen
ScentSpicy Sandalwood
Size Type1 Quart Bottle
Made in the USAYes
DescriptionMarine Safe All Surface Cleaner
Package Quantity9
Manufacturers Part NumberB2234063
Viscosity @ 25°C25cP °C
Water SolubilityComplete
Dilution RatioReady to use
BrandZing