- Safe on unpainted aluminum when used as directed
- Quickly removes grease, grime, lime deposits, and stains from algae
- Phosphate free
ZING® - Formula IV Aluminum Pontoon & Boat Cleaner, Quart Bottle 12/Case - N879-Q12
Write a Review
|
Questions & Answers (0)
Product Description
Advanced formula cleaner for use on unpainted aluminum pontoons, boats and lower units. ZING® Formula IV is a synergistic blend of acids, metal inhibitors, detergents and emulsifiers designed specifically to clean and brighten. Removes lime deposits, stains, grease, grime, barnacles and zebra mussels. ZING Formula® IV contains no phosphates, and can be used in fresh or salt water.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
Product Details
| Type | Cleaner |
| Specific Gravity | 1.1 |
| pH | <1.0 |
| Color | Clear |
| VOC Content | 0.0125 |
| Scent | Acidic |
| Size Type | 1 Quart Bottle |
| Made in the USA | Yes |
| Description | Aluminum Pontoon/Boat Cleaner |
| Package Quantity | 12 |
| Manufacturers Part Number | N879-Q12 |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | Ready to use |
| Brand | Zing |