Bright Air Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz., 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Transform your everyday odor problems into a pleasant fragrance experience. Freshens any space with a clean scent while effectively eliminating unwelcome odors. Safe to use around the office and any other areas you want to keep fresh. Infused with natural oils. Freshens for up to 60 days.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 oz |
Product Details
| Style | Gel |
| Type | Deodorizer |
| Scent | Mandarin Orange & Fresh Lemon |
| Size Type | 14 oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | BRI 900013 |
| Brand | Bright Air |