Campbell Hausfeld® PA117701AV 3/8"x25' 300 PSI 1/4" NPT PVC Air Hose
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld PA117701AV 3/8" x 25' Air Hose PVC 300 psi Blue
The Campbell Hausfeld 3/8-inch x 25-foot PVC air hose is ideal for any air compressor configuration. The PVC material is designed for long life and has a non-marring, abrasion-resistant cover. Wide working temperature range: from 35 degrees to 250 degrees F. 300 PSI maximum working pressure. Hose ID: 3/8-inch. Fittings: 1/4-inch NPT (M). High-quality, reinforced PVC hose. Oil and abrasion resistant. Brass fittings. 1/4-inch NPT male fitting at each hose end. Three eight-inch I.D. hose, 25 feet long, working pressure 200 PSI. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
The Campbell Hausfeld 3/8-inch x 25-foot PVC air hose is ideal for any air compressor configuration. The PVC material is designed for long life and has a non-marring, abrasion-resistant cover. Wide working temperature range: from 35 degrees to 250 degrees F. 300 PSI maximum working pressure. Hose ID: 3/8-inch. Fittings: 1/4-inch NPT (M). High-quality, reinforced PVC hose. Oil and abrasion resistant. Brass fittings. 1/4-inch NPT male fitting at each hose end. Three eight-inch I.D. hose, 25 feet long, working pressure 200 PSI. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | PVC |
| Color | Blue |
| Manufacturers Part Number | PA117701AV |
| PSI | 300 psi |
| Brand | Campbell Hausfeld |
Warranty
| Warranty | 1 yr |