Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233061

MPN #: AVGHY1250

Avagard® Hybrid Polymer Air Hose Assembly, 1/2" ID x 50'L

Product Description
The Avagard® 1/2" x 50' Hybrid Air Hose sets a new standard in the world of pneumatic hoses, specifically designed for professionals spanning the automotive, construction, and industrial sectors. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, automotive repair shops,etc. Avagard®, a trusted name in the industry, has revolutionized the traditional concept of air hoses with this masterpiece. Tailored for a variety of applications such as removing lug nuts, efficiently operating nail guns, and inflating tires, this hose stands out as a versatile tool for modern-day requirements.

The distinctiveness of the Avagard® 1/2" x 50' Hybrid Air Hose lies in its cutting-edge composition. Crafted from a blend of rubber and PVC polymers, it showcases the benefits of both materials, offering a hose that's remarkably lightweight yet uncompromisingly robust. Weighing in at 40% less than most traditional rubber hoses, it ensures easier handling and reduced user fatigue, a testament to Avagard®'s commitment to user comfort and convenience.

But it's not just about weight. This air hose features an ultra-resilient design, resistant to the damaging effects of Ozone and UV rays. Add to that its flexibility, even in the harshest temperatures, and you have a hose designed for both longevity and performance. Its 300 PSI working pressure and a staggering 1200 PSI burst pressure underpin its capability to handle high-demand tasks effortlessly.

A major concern for many professionals is the kinking and tangling of hoses under pressure. Avagard® addresses this with its hybrid polymer composition, ensuring smooth, high-flow operations for all your projects. Further enhancing its life and performance are the bend restrictors at both ends. This meticulous feature ensures the hose remains durable, even when subjected to rigorous use.

Safety, too, is at the forefront of its design. The hose boasts a high-visibility color, acting as a preemptive measure to prevent tripping hazards in busy work environments. Further solidifying its claim to unmatched durability is the inclusion of solid brass ends, known for their superior resistance to oils and chemicals. This ensures that the hose remains in pristine condition, even in challenging settings. Additionally, the durable solid brass universal coupler, crush-resistant by design, complements the hose's longevity, with the potential for several years of service life.

In essence, the Avagard® 1/2" x 50' Hybrid Air Hose is not just another pneumatic tool; it's a paradigm shift. Whether it's an automotive repair shop, a bustling construction site, or a high-demand industrial facility, this hose is set to redefine performance and efficiency standards across the board.

Features:
  • 1 year warranty
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 2 x 1/2" Male NPT with 3/8" Reducer
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter1/2 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY1250
PSI300 psi
BrandAvagard