Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233062

MPN #: BBPRO3425

BluBird® Pro Rubber Air Hose Assembly, 3/4" ID x 25'L

Product Description
In the demanding worlds of automotive, construction, and industrial applications, the need for high-quality pneumatic hoses is paramount. Meeting and surpassing these requirements is the BluBird® Pro 3/4" x 25' Rubber Air Hose. A culmination of innovation, performance, and durability, this hose is set to redefine industry standards.

At its core, the BluBird® Pro Air Hose brings forth a design that is astoundingly 40% lighter than traditional rubber hoses, making it comparably as light as PVC or hybrid air hoses. This significant weight reduction translates into enhanced user maneuverability and reduced fatigue, especially crucial for professionals in automotive repair shops. Whether it's inflating tires, operating impactful wrenches, or utilizing other pneumatic tools, this hose promises efficiency without compromise.

The lightweight design, however, does not mean a sacrifice in strength or durability. Powered by BluBird®'s proprietary technology, this hose promises unparalleled flexibility. Say goodbye to the common annoyance of hose kinks that disrupt workflow. The BluBird® Pro Air Hose is expertly engineered to lay flat, even under intense pressure, ensuring that air flow remains consistent and uninterrupted. Post-usage, the hose's design also ensures it's effortless to clean and wrap, maximizing convenience.

BluBird® understands that a pneumatic hose, regardless of its internal attributes, is only as good as its exterior resilience. That's why this hose comes equipped with a heavy-duty wrapped finish. This external shield is meticulously crafted to offer protection against potential damages, wear, and tear from varying application environments. Be it the rigors of a construction site or the precision-required confines of an automotive repair shop, this hose stands resilient.

The interior of the hose boasts a construction fortified with a high-strength polyester braided reinforcement. This internal structure ensures that the hose can comfortably handle a working pressure of up to 300 PSI, making it an invaluable tool for demanding tasks.

Ensuring secure and lasting connections, the hose is adorned with solid brass fittings. Superior to conventional aircraft aluminium, these fittings are corrosion-resistant, guaranteeing longevity and consistent performance.

In conclusion, the BluBird® Pro 3/4" x 25' Rubber Air Hose is not just a product; it's a promise. A promise of exceptional quality, unmatched performance, and enduring durability. Backed by a decade-long warranty, it stands as a testament to BluBird®'s commitment to excellence and its dedication to equipping professionals with the best tools for the job. For those who demand nothing short of the best, this hose emerges as the undisputed choice.

Features:
  • 10 year limited warranty
  • 100% rubber construction
  • 4:1 Safety factor
  • 3/4" Male NPT
  • Flexibility from -50° F to +190° F
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBPRO3425
PSI300 psi
BrandBluBird