Campbell Hausfeld Retractable Hybrid Air Hose Reel with 3/8" x 50' Hose
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld's (PA050010EC) retractable hybrid air hose provides great weather flexibility. It is designed to be lighter and less bulky than traditional solid rubber hose, lay flatter and avoid binding, kinking, and tangling. Including double brass 1/4 inch MNPT fittings, the max pressure of the air hose is 300 psi. It is ideal for garage, shop, industry, home and many other uses.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-11/16 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Hybrid |
| Color | Blue |
| Brand | Campbell Hausfeld |