Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3232961

MPN #: OS3850-5CP

OilShield® Rubber Air Hose Assembly with 5 in 1 Coupler, 3/8" ID x 50'L

Product Description
Durability Meets Performance in a Heavy-Duty Air Hose
The Oilshield® air compressor hose is designed for professionals needing long-lasting, reliable performance. Constructed with 100% rubber, it offers RMA Class A oil resistance, making it ideal for oily garage floors and industrial workspaces. With a 300 PSI air pressure rating, it supports all your heavy-duty pneumatic tools like impact wrenches, nail guns, paint sprayers, and HVLP guns. Reinforced with polyester woven braiding, it withstands rough use without cracking or fraying. The solid brass 1/2" NPT fittings prevent corrosion and ensure a tight, leak-free seal.

Flexible and Kink-Resistant in Any Weather
Unlike PVC hoses that stiffen and crack in the cold, this cold weather air hose remains pliable for winter projects and indoor setups. The 4-finger bend restrictor gives better control, reduces wear at connection points, and adds user comfort. From car maintenance to garage inflation tools, this hose is built to handle it all-making it the best air hose for home garages, detailing bays, and construction sites.

One Coupler for All Air Tool Setups

Say goodbye to mismatched fittings. The included BluBird® 5-in-1 Universal Coupler is compatible with M-Style, T-Style, A-Style, V-Style, and L-Style plugs-giving you true versatility across all pneumatic systems. The safety lock mechanism exhausts compressed air before disconnecting the tool, protecting users from whip injuries. Made from heavy-duty steel, high-grade aluminum, and stainless steel components, it's built to last in auto repair shops, body shops, machine shops, and beyond. Its quick-connect mechanism and knurled grip make swapping tools seamless and fast.

Ideal Combo for Garage Air Compressors & Pneumatic Tools
This combo is a must-have for any garage air setup or DIY mechanic's shop. It simplifies your air compressor line while providing universal compatibility and quick coupler safety. Whether you're using it for air drills, blow guns, grinders, or tire inflation tools, this setup ensures clean, uninterrupted airflow. The portable, lightweight design of the coupler and the hose's tangle-free construction make this set perfect for compact garage storage, mobile mechanics, or even home workshops. Backed by a 3-year limited warranty, it's engineered to work as hard as you do.

Features:
  • 3 Year warranty
  • 30% Lighter than standard rubber air hoses
  • Works with M-Style, V-Style, T-Style, A-Style, L-Style plugs
  • Flexible from -30°F to +180°F
  • Built-in pressure bleed-off prevents dangerous hose whip
  • Ergonomic grip on both hose & coupler


PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorYellow
Manufacturers Part NumberOS3850-5CP
PSI300 psi
BrandOilShield