Viking Air/Hydraulic Truck Axle Jack w/3pc Extension Kit, 22 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The pin style safety stands by Viking combine a heavy gauge steel frame, sturdy welded steel construction, and a heavy-duty holding pin to provide maximum safety and complete peace of mind while holding a load in place.
PRICE
$579.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/4 in |
| Width | 12-11/16 in |
| Weight | 77 lbs |
| Low Height | 8.75 in |
| Max Height | 17.75 in |
Product Details
| Capacity | 22TONS |
| Package Quantity | 1 |
| Description | Truck Axle Jack |
| Color | Green |
| Manufacturers Part Number | 56220A |
| Brand | Viking |
Warranty
| Warranty | 1 yr |