Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162225

MPN #: 565F

American Forge & Foundry® Air Assist Truck Axle Jack w/ Extension Kit, 2 PC Handle, 22 Ton Cap.

Product Description
American Forge & Foundry® 565F 22-ton axle jack with 3 pc extension kit features air assist operation and a self-retracting spring return. Its heavy- duty design is ideal for truck and trailer shops, rail and bus work, roadside service calls, and much more.

Features:
  • Specially engineered air motor delivers fast and efficient operation
  • Long T-handle design allows easy access to vehicles with long overhangs
  • Large 8" diameter rubber wheels provide effortless travel in the shop or roadside
  • Fully welded hydraulic pump and cylinder delivers maximum strength and leak free operation
  • Heavy-duty wiper seals protect the system from contaminants and ensures long service life
  • Overload safety valve provides added operator safety
  • Ram Lift: 4-3/4"


PRICE
$775.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/4 in
Width12-13/16 in
Weight99 lbs
Low Height8-1/4 in
Max Height21-1/2 in

Product Details

Capacity22TONS
Package Quantity1
DescriptionAir Assist Truck Axle Jack with 3 PC Extension 2 PC Handle Kit
ColorRed
Manufacturers Part Number565F
For Use WithTrucks, Trailer, Rail, Bus
BrandAmerican Forge & Foundry