22T air axle jack. Quick rated capacity lift using air-actuated operation User friendly, self-returning spring minimizes operators effort, greatly reducing fatigue Inline air filter traps contaminates and protects air motor for longer lifeChrome plated Ram U.S. patented built-in by-pass device protects hydraulic system from over pumping damage
Omega 22 Ton Hydraulic Floor Axle Jack - 23222C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-13/16 in |
| Width | 13-13/16 in |
| Height | 11-3/16 in |
| Weight | 95.6 lbs |
| Max Height | 17 in |
| Low Height | 8-1/2 in |
Product Details
| Color | Black |
| For Use With | Trucks and Trailers |
| Casters | 6" |
| Capacity | 22TONS |
| Description | Axle Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 23222C |
| Brand | Omega |