Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162220

MPN #: 53355

American Forge & Foundry® Viking Lightning Lift™ Heavy Duty Floor Jack, 3-1/2 Ton Capacity

Product Description
Heavy-Duty floor jacks featuring the Lightning™ hydraulic system for an effortless stroke and quick lift. Constructed with high-strength steel for maximum stability these jacks are built for rugged everyday use and designed for professional technicians, car enthusiasts, and weekend DIYers.

Features:
  • Innovative Lightning™ hydraulic lift system provides ultimate performance and maximum speed
  • Robust and durable steel body design provides rigidity and stability
  • Tough UV powder coated frame withstands even the harshest environments
  • Universal joint technology provides a smooth and controlled descent even at max height
  • Industrial quality seals and O-Rings ensure a long service life and leak free operation
  • Ball-bearing rear mounted swivel casters provide smooth maneuverability
  • Foam pad on handle and rubber cushion on saddle prevent damage to vehicle finish and lift points
  • Large saddle provides generous lifting area and a secure grip
  • Built-in bypass system prevents accidental overload and improves operator safety


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width14-3/8 in
Weight92 lbs
Max Height20-1/2 in
Handle Length45-5/16
Chassis Length27 in
Low Height3-3/4 in

Product Details

ColorBlack
Capacity3.5TONS
Package Quantity1
DescriptionQuick Lift Floor Jack
Manufacturers Part Number53355
BrandAmerican Forge & Foundry