Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227636

MPN #: 8941077321

Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 461 Max Torque

Product Description
By choosing the ULTRA lightweight (2.2 lbs. / 1.0 Kg) and compact (4.3 in. / 108 mm length) CP7731C / CP7732C series, your daily tight applications in general maintenance can be met with ease thanks to its torque of 460 ft.lbs. / 625 Nm in reverse.

Benefits:
  • Composite housing, jumbo hammer impact mechanism, and steel motor for high durability while also being very light and powerful
  • Easily adjustable one hand operation forward / reverse (side2side selector) with 2 positions in reverse (max and low torque)
  • Curved handle with Thermoplastic injected rubber for better handling
  • Composite ultra-lightweight housing


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16
Height7-1/2 in
Weight2 lbs
Air Inlet1/4 in
Max Torque461 lb-in
Drive Size1/2 in
Working Torque51.6 lb-ft

Product Details

RPM9410 rpm
CFM22 CFM
ColorRed/Black
StylePistol Grip
ReversibleYes
MaterialComposite
Anvil1
Package Quantity1
Manufacturers Part Number8941077321
BPM1400
Average CFM30
Noise Output106.5 dBA
Free Speed9410 rpm
BrandChicago Pneumatic

Warranty

Warranty1 yr