Chicago Pneumatic Air Needle Scaler, Straight, 1-1/4 Stroke, 4000 BPM, 4.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Designed for body shops applications such as rust removal, surface clean-up or wheel drum clean-up, the CP7115 series offers high comfort with its weight of 4.6 lbs (1.3 kg) and its length of 11-3/8" (290mm).
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 |
| Weight | 3 lbs |
| Stroke Length | 1-1/4 in |
| Bore | 9/16 in |
Product Details
| Blows per Minute | 4000 BPM |
| Type | Pneumatic Needle Scaler |
| CFM | 4.2 CFM |
| Pressure | 90 psi |
| Description | Straight Needle Scaler |
| Manufacturers Part Number | 8941071150 |
| PSI | 90 psi |
| BPM | 4000 |
| Average CFM | 4.2 |
| Brand | Chicago Pneumatic |