- Non-Sparking Needles for Needle Scales
- Made from copper beryllium
C.S. Unitec 403.1319 Air Scaler Needles, Copper Beryllium, Set Of 19
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length L1 | 7 in |
Product Details
| Style | Non Sparking |
| Type | Replacement Needles |
| Number of Pieces | 19 |
| Material | Copper Beryllium |
| Number of Needles | 19 |
| Description | Air Scaler Repalcement Needles |
| Manufacturers Part Number | 403.1319 |
| Brand | C.S. Unitec |