Directional Control Valves
Free Shipping
Brand
Type
Width
Length
Height
Price
Bimba-Mead Air Valve MV-ES, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Red Em. Stop Actuator
Port Size
1/8 NPT in
Length
2-1/2 in
Height
2-7/8 in
Width
2-1/2 in
Bimba-Mead Air Valve LTV-25, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Plunger Actr
Port Size
1/8 in
Length
1-1/4 in
Height
3-5/8 in
Width
3/4 in
Bimba-Mead Air Valve LTV-15, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actr
Port Size
1/8 in
Length
2-5/32 in
Height
2-7/8 in
Width
3/4 in
Port Size
1/4 NPT in
Length
9-21/32 in
Height
5-1/4 in
Width
5-5/16 in
Port Size
1/8 NPT in
Length
1-3/4 in
Height
2-1/4 in
Width
1-3/8 in
Bimba-Mead Air Valve MV-35, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Flip Toggle Actuator, Detent Ret.
Port Size
1/8 NPT in
Length
1-3/4 in
Height
2-5/16 in
Width
1/16 in
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in
Length
1-13/32 in
Height
3-29/32 in
Width
13/16 in
Port Size
1/4 NPTF in
Length
2-15/16 in
Height
1-7/8 in
Width
1-3/4 in
Bimba-Mead Air Valve LTV-PBG, 5 Port, 2 Pos, Manual, 1/8" NPTF Port Valve, Button Guard For Side Mt
Port Size
1/8 NPT in
Length
2-1/2 in
Height
2-27/32 in
Width
2-1/2 in
Length
5-57/64 in
Width
2-1/2 in
Bimba-Mead Air Valve MV-45, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Straight Plunger Actr
Port Size
1/8 NPT in
Length
1-3/4 in
Height
1-29/32 in
Width
1/16 in
Bimba-Mead Air Valve MV-15, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Roller Leaf Actuator
Port Size
1/8 NPT in
Length
2-3/16 in
Height
1-5/8 in
Width
1/16 in
Length
3-13/16 in
Width
1-5/16 in
Length
2-7/32 in
Width
13/16 in
Bimba-Mead Air Valve MV-70, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Extended Leaf Actr
Port Size
1/8 NPT in
Length
4-1/2 in
Height
1-9/16 in
Width
1/16 in
Bimba-Mead Air Valve Solenoid MB25-3USC-24VDC, 1/4" NPTF, 3 Port, 2 Pos, Normally Clsd/Open, 24VDC
Length
1-13/16 in
Height
2-13/16 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve Solenoid MB12-3CSC-120VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 120VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve N2-DCD-24VDC, 5 Port, 2 Pos, Double Solenoid, 1/4" NPTF, 24VDC
Port Size
1/4 NPTF in
Length
4-1/16 in
Height
2-29/32 in
Width
1-25/32 in
Length
5-39/64 in
Width
2 in
ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K4002Z
Port Size
1/2 NPT in
Length
9-1/16 in
Height
2 in
Width
1-7/16 in
Bimba-Mead Air Valve LTV-110, 5 Port, 2 Pos, Air Pilot, 1/8" NPTF Port, Dbl Pressure Actr
Port Size
1/8 NPT in
Length
1-1/4 in
Height
2-11/32 in
Width
3/4 in
Bimba-Mead Air Valve MV-90, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Nylon Roller Leaf Actr
Port Size
1/8 NPT in
Length
2-3/16 in
Height
1-11/16 in
Width
1/16 in
Bimba-Mead Air Valve LTV-130, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Knob Actuator, Detent Rtn
Port Size
1/8 NPT in
Length
1-1/4 in
Height
3-9/32 in
Width
1/16 in
Bimba-Mead Air Valve Solenoid MB12-3CSC-24VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 24VAC
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve Solenoid MB12-3CSC-240VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 240Vac
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve Solenoid MB12-3USC-240VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd/Open, 240Vac
Length
1-7/8 in
Height
2-3/4 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve LTV-120DD-24VDC, 5 Port, 2 Pos, Dbl Solenoid, 1/8" NPTF Port, 24VDC
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-19/32 in
Width
7/8 in
Bimba-Mead Air Valve LTV-TP, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Two-Pos Actuator, Detent Rtn
Port Size
1/8 NPT in
Length
1-5/8 in
Height
4-5/16 in
Width
1-5/8 in
Bimba-Mead Air Valve Solenoid MB25-3USC-240VAC, 1/4" NPTF, 3 Port, 2 Pos, Normally Clsd/Open, 240Vac
Length
1-13/16 in
Height
2-13/16 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve LTV-FHR, 5 Port, 2 Pos, Manual, 1/8" NPTF Port, Red Flush Head Actr
Port Size
1/8 NPT in
Length
1-5/8 in
Height
3-3/4 in
Width
1-5/8 in
Bimba-Mead Air Valve Solenoid MB25-3CSC-240VAC, 1/4" NPTF, 3 Port, 2 Pos, Normally Clsd, 240Vac
Length
1-13/16 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Bimba-Mead Air Valve Solenoid MB25-3CSC-120VAC, 1/4" NPTF, 3 Port, 2 Pos, Normally Clsd, 120VAC
Length
1-13/16 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Length
1-1/2 in
Height
4-5/16 in
Width
1-5/8 in
Temperature Range
-4 to 122 °F