Grovhac Air Powered 2" NPT Sealed Bung Mount Agitator 91-1223 - 1HP - (2) 6" Cl-Propellers
Write a Review
|
Questions & Answers (0)
Product Description
Air powered NPT sealed bung mount agitator is ideal for providing a nearly airtight seal where evaporation and contamination are a concern. Agitator is made for use with closed-top 55 gallon drums with 2" NPT bung. Shaft and propeller are made from grade 316 stainless steel for durability and light weight. Variable speed and controlled torque. Agitator cannot overheat or explode. Agitator shaft measures 31"L x 5/8"W. Propeller runs at 1 HP. 0-3000 RPM. 6" propeller.
PRICE
$3,009.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 16 in |
| Weight | 19 lbs |
| Shaft Length | 31 in |
| Propeller Diameter | 6 in |
| Shaft Diameter | 5/8 in |
Product Details
| Type | Air |
| Horsepower | 1 HP |
| Color | Silver |
| Propeller Quantity | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 91-1223 |
| Brand | Grovhac |
| Speed | 0 to 3000 rpm |