Grovhac Air Powered C-Clamp Agitator with 2" Bung Adaptor 90-1000DA0D - 1 HP - (2)5" Cl-Propeller
Write a Review
|
Questions & Answers (0)
Product Description
Standard duty C-clamp mount mixers with bung adapter are ideal for use with closed-top 55 gallon drums with 2" NPT bung. Mixer is made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. A smaller ball and socket C-clamp allows precise positioning of the mixer shaft. 2" NPT bung adapter is removable. Direct drive. 1 HP, 0 - 3000 RPM, Air Type Motor.
PRICE
$3,239.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Height | 44 in |
| Weight | 17 lbs |
| Shaft Length | 34 in |
| Propeller Diameter | 5 in |
| Shaft Diameter | 5/8 in |
Product Details
| Type | Air |
| Horsepower | 1 HP |
| Color | Silver |
| Propeller Quantity | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 90-1000DA0D |
| Brand | Grovhac |
| Speed | 0 to 3000 rpm |