Grovhac TEFC C-Clamp Mount Agitator 44-333DE1D - 1/3 HP - (2) 4" Propellers
Write a Review
|
Questions & Answers (0)
Product Description
Standard duty C-clamp mount mixers are ideal for use with blending liquids in open top tanks and 55-gallon drums. Mixer is made with grade 316 stainless steel coupling, shaft and mixing impellers. C-clamp allows precise positioning of the mixer shaft. Shafts measure 34"L. 1/3 HP, 1725 RPM, Totally Enclosed, Fan-Cooled (TEFC) Electric Motor.
PRICE
$2,389.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Height | 44 in |
| Weight | 29 lbs |
| Shaft Length | 34 in |
| Propeller Diameter | 4 in |
| Shaft Diameter | 1/2 in |
Product Details
| Type | TEFC, Electric |
| Horsepower | 1/3 HP |
| Color | Silver |
| Propeller Quantity | 2 |
| Voltage | 115/230V, 1 Phase V |
| Material | Stainless Steel |
| Manufacturers Part Number | 44-333DE1D |
| Brand | Grovhac |
| Speed | 1725 ft/min |