Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Action Pump

Model # :WBB1775103

MPN #: ACT-FDA-AIR

Action Pump Air Powered FDA Compliant Drum Pump ACT-FDA-AIR

Product Description
For Food and Beverage. With wetted parts made of FDA-compliant materials, this pump can be used with food, water, and beverage. Housing is aluminum. Discharge connection is barbed and fits a1"ID tube (not included).

PRICE
$3,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width4 in
Height7 in
Weight12 lbs
Suction Tube Dimension34 in
Thread2 NPS (Male) in
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredYes
PowerAir
TypeAir-Driven
Body MaterialStainless Steel
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
Style15, 30 or 55 Gallon
Material316 SS, PTFE, Viton & Viton
Manufacturers Part NumberACT-FDA-AIR
Dispensing Rate11 GPM
BrandAction Pump
Speed11 GPM rpm