Action Pump High Speed Pail Siphon Pump 4007-HF
Write a Review
|
Questions & Answers (0)
Product Description
Single Hand operation, Dispenses 3.2 gpm 62% faster than standard pail pump. Ideal for five and six gallon pails, one touch top stops the siphon action comes with easy hose storage as well.
PRICE
$7.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 20 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1/2 in |
| Diameter | 1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5 & 6 Gal. Pails |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Manufacturers Part Number | 4007-HF |
| Dispensing Rate | 2 GPM |
| Product Type | Siphon |
| Brand | Action Pump |
| Speed | 2 GPM rpm |