Grovhac TEFC Vari-Speed C-Clamp Mount Agitator 44-500DV1D - 1/2 HP - (2) 4-1/2" Propellers
Write a Review
|
Questions & Answers (0)
Product Description
Standard duty C-clamp mount mixers are ideal for use with blending liquids in open top tanks and 55-gallon drums. Mixer is made with grade 316 stainless steel coupling, shaft and mixing impellers. C-clamp allows precise positioning of the mixer shaft. Shafts measure 34"L. 1/2 HP, 0 - 1725 RPM, Vari-Speed, Electric Type Motor.
PRICE
$2,989.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Height | 48 in |
| Weight | 49 lbs |
| Shaft Length | 34 in |
| Propeller Diameter | 4-1/2 in |
| Shaft Diameter | 1/2 in |
Product Details
| Type | Vari-Speed, Electric |
| Horsepower | 1/2 HP |
| Color | Silver |
| Propeller Quantity | 2 |
| Voltage | 115V, 1 Phase V |
| Material | Stainless Steel |
| Manufacturers Part Number | 44-500DV1D |
| Brand | Grovhac |
| Speed | 0 to 1725 rpm |