Grovhac Air Powered Lab Mount with Base Agitator 2-1302 - 1/2 HP - (1) 4" Propeller
Write a Review
|
Questions & Answers (0)
Product Description
Agitator lab unit with base is ideal for use with lab stands and open top containers of up to 5 gallons. Agitator unit is made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. Adjustable mounting bracket allows vertical positioning on included stand. 1/2 HP, 0 - 3000 RPM, Air Type Motor.
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 31 in |
| Weight | 12 lbs |
| Shaft Length | 12 in |
| Propeller Diameter | 3 in |
| Shaft Diameter | 1/2 in |
Product Details
| Type | Air |
| Horsepower | 1/2 HP |
| Color | Blue |
| Propeller Quantity | 1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 2-1302 |
| Brand | Grovhac |
| Speed | 0 to 3000 rpm |