Bimba-Mead Air Press AP-400PX1, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 1" Stroke Cylinder Mount
Write a Review
|
Questions & Answers (0)
Product Description
Bimba-Mead Air Press AP-400PX1, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 1" Stroke Cylinder Mount
Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
PRICE
$1,885.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.25 in |
| Width | 5.25 in |
| Height | 23.31 in |
| Size | 3/4 Ton |
| Stroke Length | 1 in |
| Table Dimensions | 5 in X 5 In |
| Cylinder Bore | 4 in |
Product Details
| Type | Arbor Press |
| Tool Material | Steel |
| Piston Rod | High Tensile Ground And Polished Hard Chrome Plated Steel |
| Cylinder Type | Tie Rod |
| Piston Material | Solid High Alloy Aluminum |
| Manufacturers Part Number | AP-400PX1 |
| Thrust at 100 PSI | 1257 Lbs |
| Brand | Bimba-Mead |