Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841377

MPN #: 1099XPA

Ingersoll Rand Air Ratchet, 3/8" Drive, 76 ft/lb Torque

Product Description

The 109XPA and 1099XPA ratchet wrenches provide an optimized gear ratio and airflow for exceptional performance and durability with 76 ft-lb maximum torque. The 109 model offers a 3/8" drive, while the 1099 model sports a 1/2" version. The adjustable exhaust on the 109XPA and 1099XPA high torque ratchet wrenches directs air flow away from you and your workspace.

PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Max Torque76 lb-in
Drive Size1/2 in

Product Details

RPM220 rpm
CFM4 CFM
Air Inlet Thread Size (NPT)1/4 in
ReversibleYes
MaterialAluminum
Manufacturers Part Number1099XPA
PSI90 psi
Average CFM22
ExhaustAdjustable
BrandIngersoll Rand