JET JAT-301 3/8" Air Ratchet 50 ft-lbs R6 Series 200 RPM 90 PSI 4 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Steel ball retainers for rapid socket changing Variable-speed throttle for better speed control Hardened steel gears for long tool life Ball bearing construction throughout Steel ball retainers for rapid socket changing Variable-speed throttle for better speed control Hardened steel gears for long tool life Ball bearing construction throughout
PRICE
$129.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Air Hose ID | 3/8 in |
| Max Torque | 50 lb-in |
| Working Torque | 10 - 50 lb-ft |
| Bolt Capacity | 3/8 in |
| Square Drive Size | 3/8 in |
Product Details
| RPM | 200 rpm |
| Classification | R 6 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Sound Pressure | 94 |
| Description | Air Ratchet |
| Manufacturers Part Number | JT9-505301 |
| Sound Power | 108 dBA |
| PSI | 90 psi |
| Retainer Type | Ball |
| Average CFM | 4 |
| Free Speed | 200 rpm |
| Brand | JET |