Campbell Hausfeld Air Receiver Surge Tank AR8028, Horizontal, 30 Gal.
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Air Receiver Surge Tank AR8028, Horizontal, 30 Gal.
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
PRICE
$500.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 21-1/2 in |
| Height | 25-1/2 in |
| Weight | 165 lbs |
| Tank Size | 30 gal |
Product Details
| Tank Orientation | Horizontal |
| Description | Air Receiver Surge Tank |
| Manufacturers Part Number | AR8028 |
| Max PSI | 200 psi |
| Brand | Campbell Hausfeld |