Campbell Hausfeld Air Receiver Surge Tank AR8036, Horizontal, 60 Gal., Top Plate
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Air Receiver Surge Tank AR8036, Horizontal, 60 Gal., Top Plate
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
Air receivers/ surge tanks are designed for point-of-use air storage. Ideal for providing compressed air for short, peak demand applications. ASME Code, National Board Registered.
PRICE
$1,049.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/2 in |
| Width | 25-1/2 in |
| Height | 35 in |
| Weight | 199 lbs |
| Tank Size | 60 gal |
Product Details
| Includes | Top Plate |
| Tank Orientation | Horizontal |
| Description | Air Receiver Surge Tank |
| Manufacturers Part Number | AR8036 |
| Max PSI | 200 psi |
| Brand | Campbell Hausfeld |