Lysol® Air Sanitizer, White Linen, 10 oz. Aerosol Spray, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Lysol® Brand Air Sanitizing Spray is the first EPA registered air sanitizer tested and proven to eliminate 99.9% of both viruses and bacteria in the air when used as directed. Use this spray to help protect from the spread of airborne pathogens in the air. Leaves behind clean and lightly scented air. Easy to add into your cleaning routine, use it to sanitize the air and eliminate odors by killing odor-causing bacteria in the air.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Style | Liquid |
| Type | Air Sanitizer |
| Scent | White Linen |
| Size Type | 10 oz. Aerosol Can |
| Package Quantity | 6 |
| Manufacturers Part Number | 19200-99351 |
| Brand | Lysol |