Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177363

MPN #: 10862300

Betco® Glybet III Disinfectant, Citrus Bouquet Scent, 15.5 oz. Aerosol Spray, 12/Case

Product Description
This product delivers disinfecting and deodorizing performance in an economical ready-to-use aerosol. For use in daily maintenance programs to disinfect and deodorize in one labor-saving step. Ideal for use in the daily maintenance of restroom fixtures, hospitals, households, and garbage cans. Effectively controls and inhibits the growth of many disease-causing organisms. Kills influenza A and B viruses, Salmonella, Pseudomonas, Staphylococcus, VRE, and MRSA. This tuberculocidal disinfectant is for use on multiple hard non-porous surfaces.

Features:
  • Tuberculocidal disinfectant
  • Kills Influenze A and B virus, Salmonella, Pseudomonas, Staphylococcus, VRE and MRSA
  • No CFCs. federal regulations prohibit the use of CFC propellants in aerosols
  • Ingredients: Alkyl C12-18 Dimethylbenzyl Ammonium Chloride, Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chloride, Ethanol
  • Appearance: Clear
  • Flammability: Flammable
  • Fragrance: Citrus Bouquet
  • Weight: 15.5
  • Warranty: 2 years
Directions For Use:
  • To clean: Prior to disinfection, thoroughly pre-clean all surfaces to be treated by removing all gross filth and heavy soil
  • To disinfect: Hold can upright and spray from a distance of 6 to 8 inches until area for treatment is thoroughly moistened. Allow surfaces to remain wet for 10 minutes before wiping. After disinfection, a potable water rinse is required. Do not use to disinfect appliances, refrigerator interiors and microwave oven interiors. Do not use on dishes, glasses or utensils
  • To sanitize: Spray surface until entire area is thoroughly wet. Allow to remain wet for 5 minutes before wiping
  • For control of Mold and Mildew on Hard, Non-Porous Environmental Surfaces, in your home and in public places: Spray surfaces until thoroughly moistened. Allow to air dry. Repeat application in 7 days
  • For control of Trichophyton interdigitale (Athlete's Foot Fungus) in areas such as bathrooms, locker rooms, floors benches, shower stalls or other non-porous environmental surfaces commonly contacted by bare feet: Spray surface until thoroughly moistened. Allow surfaces to remain wet for 10 minutes. Allow to air dry


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15.5 oz

Product Details

TypeSpray Disinfectant
DisinfectantAmmonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose, Hospitals, Households
Capacity15.5 oz.
ScentCitrus Bouquet
Applicable MaterialsHard, Nonporous Surfaces
Size Type15.5OZ
Helps RemoveBacteria, Fungus, Viruses, Germs,
Packing TypeAerosol Spray
DescriptionDisinfectant
Package Quantity12
Manufacturers Part Number10862300
BrandBetco

Compliance & Certifications

EPA Registration Number67603-4-4170
EPA RegisteredYes