Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167635

MPN #: 04531.

Diversey™ Envy® Foaming Disinfectant Cleaner, Lavender Scent, 19 oz Aerosol Spray, 12/Case

Product Description
Clean and disinfect with a simple spray and wipe. The foaming action penetrates and dissolves common soils and stains. Non-abrasive formula is safe to use on hard, non-porous surfaces. Highly effective against a wide variety of bacteria, viruses and fungi.

A quaternary-based disinfectant and virucidal cleaner available in aerosol and RTU liquid. Aerosol provides foaming action and disinfects in three minutes. RTU liquid disinfects in five minutes. Colorless with a lavender fragrance.

Features:
  • Quat based disinfectant cleaner
  • Foaming action speeds cleaning performance
  • Convenient aerosol
  • Foam clings to vertical surfaces
  • Clean lavender fragrance
  • Ph Concentrate: 12.1
Application Instructions:
  • Use as disinfectant on hard surfaces.
  • Spray on surface, allow to dwell for contact time, wipe off.
Certifications:
  • EPA
  • FDA


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size19 oz

Product Details

TypeLiquid Disinfectant
DisinfectantQuat-Based
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose
Capacity19 oz.
ScentLavender
Applicable MaterialsCeramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Vinyl
Size Type19OZ
Helps RemoveBacteria, Fungus, Germs, Grease, Grime, Mildew, Mold, Organic Matter, Viruses
Packing TypeAerosol Spray
DescriptionFoaming Disinfectant Cleaner
Package Quantity12
Manufacturers Part Number04531.
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-35
EPA RegisteredYes