Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3788839

MPN #: 60-8751

Ideal Warehouse® IDEALPurifi™ Industrial Air Filtration System, 15000 CFM, 575V

Product Description
The IDEALPurifi™ Industrial Air Quality Control System creates a healthier environment, stabilizes temperatures, reduces heating costs, and enables a measurably more productive workforce.

How It Works:
  • Filtration - 5 MERV 13 Filters capture and filter micro-particules down to 0.3 microns. This high density synthetic fiber has multiple layers that capture a wide range of particles
  • Destratification - Recirculates trapped ceiling air to eliminate temperature layers and create a more consistent environment from floor to ceiling
  • Temperature Control - Reduces heating costs by up to 40% while improving worker comfort and productivity
Simple Deployment: Plug-and-play operation, no ductwork required. Compact footprint, rolls into place. Deploys anywhere appropriate power is available.

PRICE
$22,900.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth40 in
Height85 in
Weight620 lbs
Cord Length16 ft
Coverage Area22500 ft²

Product Details

Filtration TypeMERV 13
TypeCommercial Air Purifier
CFM15000 CFM
Horsepower3 HP
ColorYellow
Number of SpeedsVariable
Amperage3.72 A
Hertz60 Hz
Wattage2200 W
Voltage575 V
MaterialSteel
Manufacturers Part Number60-8751
Decibels80 DBA
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1 Year Parts/Labor

Compliance & Certifications

CertificationsCSA, UL Listed