Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139757

MPN #: 5885401

Fellowes® Array™ Signal IAQ Sensor Monitor, 120V AC, White

Product Description

Features:
  • Provides additional IAQ monitoring into the Array™ IAQ remediation network to help maintain building health
  • Can operate without connected air purifiers in a standalone monitoring implementation
  • Integrated suite of IAQ sensors monitor particulates (PM10, PM2.5), temperature, humidity (RH), carbon dioxide (CO2) and TVOCs
  • Individually connects through LTE to the Array™ Viewpoint cloud-based dashboard
  • Wall-mount or Desktop options
  • Engineered for long term use and back with a 3-year, limited warranty
  • Perfect for smaller offices, transitional areas, or anywhere additional IAQ monitoring is needed


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/16 in
Depth4-3/16 in
Height1-11/16 in
Weight0.9 lbs
Cord Length6 ft

Product Details

TypeResidential Air Purifier
Voltage120 V
ColorWhite
Hertz60 Hz
Manufacturers Part Number5885401
BrandFellowes

Warranty

Warranty3