Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB2214254

MPN #: X-3580

XPOWER X-3580 Commercial 4 Stage Filtration HEPA Purifier System Air Scrubber

Product Description
The XPOWER X-3580 Air Scrubber is a commercial grade air filtration system with FOUR STAGES OF FILTRATION to promote a healthy environment cleaned of harmful airborne contaminants such as hair, dander, pet allergens, mold, and bacteria. The two outermost nylon mesh filters capture 90% of medium to large contaminants such as hair and can easily be removed and hand washed. The 3rd stage of filtration is composed of activated carbon which effectively absorbs and neutralizes a wide range of odors and other pollutants. The final stage of filtration is a 1.4 inch. thick HEPA filter which filters out 99.97% of 0.3-micron sized particulates as well as other particulate sizes including bacteria, allergens, and sub-micron sized dust. A convenient indicator light notifies you when the HEPA filter needs replacement.

Running at an energy efficient 2.8 amp draw, the cost-effective X-3580 features a powerful high torque 1/2 HP motor that can sanitize the air in rooms up to 1500 sq. ft. With a 5-speed control, you have the flexibility to run the unit on a quiet low speed during working hours and then ramp up the speed to run the purifier overnight. Everyone will benefit from an odor free environment that is free of harmful pollutants that can contribute to and aggravate conditions such as asthma, cardiovascular disease, and other respiratory diseases. Link your XPOWER X-3580 air purifier with the XD-125 dehumidifier and other models of XPOWER dehumidifiers for optimum performance, reduced humidity, and decreasing drying times up to 30%.

Key Features
  • Commercial-quality air purification system for Jan/San and pet grooming industries.
  • Powerful and energy efficient 1/2 HP external rotor induction motor.
  • Low 2.8 Amps draw with 600 CFM maximum airflow capacity.
  • Adjustable 5 Speeds & filter change light indicator.
  • 4-stage filtration system including activated carbon and HEPA filters.
  • Lightweight, compact and durable ABS plastic housing design.
  • Stackable up to 5 units high for easy storage.


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/3 in
Depth14 in
Height23 in
Weight36.2 lbs
Cord Length13 ft
Coverage Area1500 ft²

Product Details

Number of Speeds5
StackableYes
MaterialInjection Mold ABS Plastic
Manufacturers Part NumberX-3580
Drying Positions1
SpeedVariable Speed rpm
BrandXPOWER
RPM950/2400 rpm
TypeCommercial Air Scrubber
CFM550 CFM
Horsepower1/2 HP
ColorBlue
Amperage2.8 A
Hertz60 Hz
StyleCommercial
Voltage115 V
DescriptionStackable Air Scrubber
Decibels54 - 75

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL