Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2093699

MPN #: F2105

Novatek Novair Air Scrubber/Negative Air Machine two 2000-1000 CFM with G/P Filtration

Product Description
The Novair 2000 Portable Air Filtration for use in abatement, hospitals, air scrubbing or anywhere dust is a concern. Available in a variety of power sources (110v-220v 50/60Hz) and filter configurations.

Features:
  • True 2000 cubic feet per minute with filters in place
  • Powerful 2 HP motor, (the most powerful in it's class)
  • Horizontal Configuration
  • Uses Standard 24 x 24 x11.5 HEPA filters
  • Utilizes HEPA filters or Nuisance dust filters
  • Polyethylene shell is seamless and dent proof
  • 2 speed configuration
  • Integrated molded carrying handles
  • Caster nest for stacking
  • Integrated rib for strapping


Benefits:
  • Move the same air with fewer machines
  • Longer filter life. Motor pulls more particulate deeper in the filter
  • Light and compact. Fits through standard doorways
  • Replacement filters readily available
  • Filters for hazardous material or nuisance dust
  • Dent proof, leak proof polyethylene. Light weight and virtually indestructible
  • Easy to decontaminate or clean
PRICE
$1,889.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width26 in
Height31 in
Weight118 lbs
Coverage Area2000 Cu.ft ft²

Product Details

TypeCommercial Air Scrubber/ Negative Air Machine
CFM1000/2000 CFM
Horsepower2 HP
ColorBurgundy
Number of Speeds2
Amperage15 A
Hertz60 Hz
Purification %to 0.5 microns
Voltage115 V
FiltrationNuisance mic
MaterialRoto-Molded Polyethylene shell
PhaseSingle
Manufacturers Part NumberF2105
BrandNovatek

Warranty

Warranty6 months electrical/ 1 year balance