Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WBB3136183

MPN #: 7802SA

Ingersoll Rand® Air Shears Cutting Tool, 1/4" NPT

Product Description
The versatile 7802SA air shears makes clean cuts in cold rolled steel up to 20 gauge without chips, making it the ideal tool for anyone in vehicle repair or machine shops.

Features:
  • Performance: The trigger actuation allows for featherable speed and more control over your tool
  • Reliability: With heavy duty cutting blades, this tool is designed to last and produce the high quality you expect from the Ingersoll Rand brand


PRICE
$279.95

1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8 in
Height6-1/8 in
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in

Product Details

RPM4200 rpm
TypeCutting Tool
CFM4 CFM
ColorSilver
MaterialHousing: Aluminum
DescriptionShears Cutting Tool
Package Quantity1
Manufacturers Part Number7802SA
ExhaustHandle
BrandIngersoll Rand