Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700129

MPN #: 123MAXK

Ingersoll Rand 123MAXK Short Barrel Air Hammer Kit Low Vibration

Product Description
This short barrel hammer will deliver the punch you need to get the job done fast and comfortably! Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. 123MAXK Air Hammer Kit combines the 123MAX Air Hammer into the convenience of a kit. Kit includes: 123MAX Air Hammer Quick change retainer 5-piece chisel set Case.

Features:
  • Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class, plus, an ergonomic grip that provides comfort for extended use.
  • 15% increased in impact force over standard air hammers
  • Quick-change retainer allows for faster chisel changeovers, so you can get the job done


PRICE
$239.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.6 in
Weight4 lbs
Min Hose Size3/8 in
Bore Diameter0.75 in
Stroke Length39483 in
Bore3/4 in
Shank Size0.401 in
Hose Size Inside Diameter3/8"

Product Details

Blows per Minute3530 BPM
Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption2.9 SCFM
Pressure90 psi
Vibration7.2 m/s²
Manufacturers Part Number123MAXK
PSI90 psi
BPM3530
CFM @ 90 PSI11.6 CFM
BrandIngersoll Rand
TypeAir Hammer
CFM24.1 CFM
Shank TypeRound
Tool TypeAir Hammer
StyleShort Barrle Air Hammer
Package Quantity1
DescriptionShort Barrel Air Hammer
Retainer TypeQuick Change
Noise Output94.7/105.7 dBA