Reduce The Effects Of Repetitive Motion Many machine operators are required to operate air powered equipment hundreds or thousands of times per day. These types of routines can result in repetitive motion disorders such as Carpal Tunnel Syndrome. The debilitating effects usually result in increasing worker compensation claims and declining employee productivity. Ergonomically designed to respond to extremely low actuation forces, Mead's Low Stress actuators require as little as 6 ounces of force to initiate a signal. This valve will dramatically reduce the demands on your workers' hands, wrists and arms.
Bimba-Mead Air Valve LTV-PBGP, 5 Port, 2 Pos, Manual, 1/8" NPTF Port Vlv, Button Guard For Panel Mt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 2-27/32 in |
| Port Size | 1/8 NPTF in |
Product Details
| Spool Material | Aluminum |
| Pressure | 125 psi |
| Lubrication | Petroleum Based Oil |
| Response | 20-30 ms |
| Temperature Range | 0 to 115 °F |
| Actuation Force @ 80 PSI | 6 oz. |
| Filtration | 40 Micron mic |
| Manufacturers Part Number | LTV-PBGP |
| Flow Coefficient | Cv = 0.24 |
| Flow @ 100 PSI | 14 SCFM psi |
| Brand | Bimba-Mead |