Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571693

MPN #: CSV-107LS2

Bimba-Mead Two Hand Control CSV-107LS2, Remote Logic Unit W/Low Stress Foot Mount Valve

Product Description
For Safer Operation of Your MachineryCSV-107LS2 is a remote two-hand anti-tiedown control with low stress foot mounted signal valves. When used, they provide safer operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment. Function of CSV's CSV-107LS2 is designed to actuate 3 or 4-way air piloted, spring return power valves or directly power smaller single-acting cylinders. A signal can only be initiated by concurrent actuation from two remote inputs. Releasing one or both buttons immediately stops the signal and the unit cannot recycle until both signals are again simultaneously actuated. (CV = 0.11)Push-to-connect fittings included.

PRICE
$1,265.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Width1-13/16 in
Height3 in
Port SizeFor 5/32 OD Tube in

Product Details

Thread TypeNPTF
TypeTwo-Hand Control Valve
Operating Pressure Range70-100 PSI psi
For Use WithAir Press, Drill/Clamping Fixtures, Cylinders, Valves, Light Assembly Equipment
SealsBuna N
Manufacturers Part NumberCSV-107LS2
FunctionRemote Logic Unit with 2 LTV-PBG Low Stress 4-way Valves for Foot Mounting
Fitting MaterialBrass
BrandBimba-Mead