JET Air Impact Wrench, 1/2" Drive Size, 900 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, safety and comfort. Twin Hammer impact mechanism delivers balanced power Ergonomically designed grip absorbs vibration and reduces hand fatigue Lightweight aluminum construction reduces weight Easily adjustable, 3-position forward power setting Twin Hammer impact mechanism delivers balanced power Ergonomically designed grip absorbs vibration and reduces hand fatigue Lightweight aluminum construction reduces weight Easily adjustable, 3-position forward power setting
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 |
| Air Hose ID | 3/8 in |
| Air Inlet | 1/4 in |
| Max Torque | 900 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 50 - 700 lb-ft |
| Bolt Capacity | 9/16 in |
Product Details
| Blows per Minute | 1300 BPM |
| Classification | R 8 |
| Type | Air Impact Wrench |
| CFM | 6 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 6 SCFM |
| Clutch | Twin Hammer |
| Sound Pressure | 87 |
| Description | Air Impact Wrench |
| Manufacturers Part Number | JT9-505104 |
| Sound Power | 98 dBA |
| PSI | 90 psi |
| Retainer Type | Ring |
| Free Speed | 9000 rpm |
| Brand | JET |