Features
- 135 degree split point
- Parabolic flute
- Black Oxide coating
- This set offers 13 black oxide drill bits ranging from 1/16" - 1/4" bits and are stored in a tough case container
- 135 degree split point to reduce walking when starting bit
Weights & Dimensions
| Length | Various |
| Size | 1/16 - 1/4 in |
Product Details
| Type | Standard |
| Material | High Speed Steel |
| Package Quantity | 13 |
| Description | Twist Drill Bit Set |
| Shank Type | Straight |
| Manufacturers Part Number | DW1163 |
| Tip Type | Split point |
| Brand | DeWalt |